missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ Count 4000

Product Code. p-7162292 Shop All Ohaus Products
Click to view available options
Capacity:
3.00 kg
6.00 kg
15.00 kg
30.00 kg
Model:
RC41M15
RC41M15-M
RC41M3
RC41M3-M
RC41M30-M
RC41M6-M
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15503893

Brand: OHAUS™ 30231102

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Ranger™ Count 4000 is ideal for tough industrial counting jobs that require durability and accuracy. This scale is equipped with weighing, parts counting, check counting, and accumulation functions

  • Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing.
  • Accurate weighing and counting performance is assured with 1:1,500,000 internal counting resolution and auto-optimization software that reduces errors.
  • Easy-to-operate with SmarText™ software, a centrally located count display and dedicated Sample and Tare keys.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Connection Type Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction Rugged Cast Aluminum Housing, Stainless Steel Platform
Capacity 3.00 kg
Display Type 3 Window Backlit LCD, 3 Color Checkweighing LEDs
Readability 0.100000 g
Linearity 0.200000 g
Model RC41M3
Repeatability 0.200000 g
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Pound, Ounce, Pound:Ounce
Dimensions (L x W x H) 327 x 315 x 122 mm
Weight (Metric) 15.500 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.