Learn More
Thermo Scientific™ RapID™ 1mL Inoculation Fluid
Save time preparing diluents with this ready-to-use inoculation fluid for RapID systems.
Brand: Thermo Scientific™ R8325102
27.24 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
Save time preparing diluents for Thermo Scientific™ RapID™ System using Thermo Scientific RapID 1 mL Inoculation Fluid.
This product is for use with RapID NH System (R8311001), RapID ANA II System (R8311002), RapID STR System (R8311003), RapID SS/u System (R8311004) and RapID NF PLUS System (R8311005).Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
20°C to 25°C | |
RapID NH System (R8311001), RapID ANA II System (R8311002), RapID STR System (R8311003), RapID SS/u System (R8311004), RapID NF PLUS System (R8311005) | |
20 Tubes/Pk. |
RapID 1mL Inoculation Fluid | |
1 Box |