missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RapID™ 2 mL Inoculation Fluid

Save time preparing diluents with this ready-to-use inoculation fluid for RapID systems.

Brand:  Thermo Scientific™ R8325106

24.24 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12883693

  • £49.25 / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Save time preparing diluents for Thermo Scientific™ RapID™ System using Thermo Scientific RapID 2 mL Inoculation Fluid.

This product is for use with RapID ONE System (R8311006), RapID YEAST PLUS System (R8311007), RapID STR System (R8311003), RapID CB PLUS System (R8311008) and RapID STAPH PLUS System (R8311009).

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20°C to 25°C
RapID ONE System (R8311006), RapID YEAST PLUS System (R8311007), RapID STR System (R8311003), RapID CB PLUS System (R8311008), RapID STAPH PLUS System (R8311009)
20 Tubes/Pk.
RapID 2mL Inoculation Fluid
1 Box
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ RapID™ 2 mL Inoculation Fluid > 20 Tubes/Pk

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.