missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Rapid Incinerators

£2000.00 - £2785.00

Specifications

Temperature (Metric) 950°C
Type Rapid Incinerator
Material Stainless Steel
Weight (Metric) 7 kg
Wattage 2500 w
View More Specs

Products 2
Product Code Brand Voltage Price Quantity & Availability  
Product Code Brand Voltage Price Quantity & Availability  
10489692
View Documents
Gestigkeit Harry™
SVR/E
230 V
£2000.00
Each
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
10101231
View accessory products View Documents
Gestigkeit Harry™
SVD/95P
220 V
£2785.00
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

950°C
Stainless Steel
2500 w
Rapid Incinerator
7 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.