missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RBS™ Cleaning Agent, Non-Foaming
Click to view available options
Quantity:
5000 mL
Unit Size:
5 L
Description
- RB525 is foaming, with a pH of 10.3 when using 20g per L of water, suitable for soaking
- RB535 is foaming, with a pH of 10.3 when using 20g per L of water, suitable for soaking and permits lengthy cleaning without calcium precipitation
- RB550 is non-foaming, with bacterial action with a pH of 10.6 when using 10g per L of water, suitable for soaking and automatic washing machines
- All three are suitable for ultrasonic cleaners
- RBSVIRO is a neutral foaming, surfacing, non-toxic, non-irritant and non-corrosive agent with a pH of 7, suitable for soaking Recommended for use in research, pathology, chemistry, biology, food and drink, pharmaceutical, electronics, optical and glass industry laboratories.
Specifications
Specifications
| Color | Colorless |
| Quantity | 5000 mL |
Safety and Handling
Product Identifier
- RBS 50
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- MIXTURE LIST-Contains : Tetrapotassium pyrophosphate, Sodium hypochlorite solution,Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu