missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ RC600 and RC900 Rotary Evaporators PROMO
The new RC600 and RC900 Rotary Evaporators from have wide range of features to combine safety with ease of use and reliability within busy laboratories. Both models offer memory function for flask height and rotation speed.
£3450.00
Specifications
Display | LCD |
---|---|
Includes | Without bath cover |
Type | Rotary Evaporator |
Model | RC600 |
Product Code | Brand | Model | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Description | Price | Quantity & Availability | |||||
15593870
|
KNF™
302500/302694 |
RC600 | Plug type: UK | N/A | ||||||
Description
- Shaped bath uses less fluid and energy
- Small footprint to save bench/fumehood space
- Easy fit, one handed flask attachment
- Cordless bath with spout and hand-holds for safety
- Simple intuitive controls for ease of use
- Memory function of flask height and rotation speed
- Optional 'intelligent' protective bath cover, can stop rotation and lift flask from bath if left open during operation
- Safe and easy adjustment of flask angle without danger of dropping condenser
- High efficiency condenser with anti chimney effect feature
- Quiet operation
- Automatic vacuum control if used with KNF SC920 Vacuum System
- Dry ice condenser available
Model Specific:
Model: RC600
- Fixed to tower for more usable bench space
Model: RC900
- Wireless remote control allows full operation from outside closed fume cupboard for safety and energy saving
- Tubing hidden inside for more usable bench space
- Adjustable alternating flask rotation for powder drying
Specifications
LCD | |
Without bath cover | |
Rotary Evaporator | |
RC600 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KNF™ RC600 and RC900 Rotary Evaporators PROMO