missing translation for 'onlineSavingsMsg'
Learn More

IKA-Werke GmbH & Co. KG™ RCT Basic ETS-D5 Solution
GREENER_CHOICE

The RCT Basic ETS-D5 Solution consists of the RCT Basic magnetic stirrer and ETS-D5 electronic contact thermometer, making experiments and reactions even safer.

Brand:  IKA-Werke GmbH & Co. KG™ 0010011497

634.54 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17735858

  • £1335.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

By combining the two devices, the internal safety circuit (independent of the RCT basic software) can be addressed directly by the contact thermometer. For this purpose, the maximum permissible temperature in the medium is limited independently of the set point temperature. If this value is exceeded, the heating function of the magnetic stirrer switches off via the internal safety circuit until the device is restarted. At the same time, the stirring function is maintained to avoid boiling distortions. The set safety temperature of the heating plate also remains available.

  • Set temperature limitation of ETS-D5 and safety temperature of hotplate are OR-linked, so every potential error leads to the heating being switched off
  • Temperature of heating plate can be set independently of medium to actively influence heating times
  • Enhanced display allows you to see set and actual value of medium temperature at a glance with a resolution of 0.1 K on contact thermometer
  • Setting accuracy is refined from 1 K to 0.1 K in this combination
  • Current hotplate temperature is also displayed on the RCT
  • Stirring bar length: 20 to 80 mm
  • Display of contact thermometer can be placed at eye level to make directly visible where the temperature is measured and controlled
  • In addition to magnetic stirrer and contact thermometer, this complete solution also includes all necessary mounting elements
Specifications

Specifications

Aluminum Alloy
50 to 1500 rpm
RCT Basic, ETS-D5, Support Rod, Stirring Bars (30 mm and 40 mm), Boss Head Clamp, PT 1000.6 Temperature Sensor, Holding Rod
2.4 kg
85 mm
5°C to 40°C
160 mm
650 W
Round
1
3 Year
LED
220/230 V
135 mm
Temperature Safety Circuit
Connection For External Temperature Sensor PT1000, ETS-D5, ETS-D6
310°C
50/60 Hz
270 mm
Stirring Hotplate
UK-Style
20 L
CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers