missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA-Werke GmbH & Co. KG™ RCT Basic Ready-To-Go Solution
This package includes all components required for precise temperature control of your sample with the RCT basic magnetic stirrer.
£950.00
Specifications
Speed | 50 to 1500 rpm |
---|---|
Top Plate Diameter (Metric) | 135 mm |
Top Plate Material | Aluminum Alloy |
Voltage | 220/230 V |
Includes | Support Rod, Beaker Cap, Stirring Bars (30 mm and 40 mm), Screw Driver, RCT Basic, PT 1000.6 Temperature Sensor, Holding Rod, Boss Head Clamp |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17745868
|
IKA-Werke GmbH & Co. KG™
0010011525 |
EU-Style |
£950.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
17755868
|
IKA-Werke GmbH & Co. KG™
0010011526 |
UK-Style |
£950.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Includes a stand rod together with an extension arm and a boss head clamp for safe positioning of PT 1000 temperature sensor
- Temperature sensor should always be located outside the drum created during stirring and should be immersed in the medium to a depth of at least 20 mm
- Thanks to the stand, the position of the temperature sensor is precisely adapted to the reaction vessel and level in vertical and horizontal alignment
- Multifunctional universal silicone cover for beakers with 600 and 1000 mL
- Integrated feedthroughs for temperature sensor
- Chemically highly resistant cover acts as splash guard, minimizes energy requirements when used as a lid, and reduces noise that occurs when air is drawn in during rapid stirring
- Stirring bar length: 20 to 80 mm
Specifications
50 to 1500 rpm | |
Aluminum Alloy | |
Support Rod, Beaker Cap, Stirring Bars (30 mm and 40 mm), Screw Driver, RCT Basic, PT 1000.6 Temperature Sensor, Holding Rod, Boss Head Clamp | |
2.4 kg | |
85 mm | |
5°C to 40°C | |
160 mm | |
650 W | |
Round | |
20 L | |
CE, TÜV (Standard IEC 61010-1 (cTÜVus)) |
135 mm | |
220/230 V | |
Temperature Safety Circuit | |
Connection For External Temperature Sensor PT1000, ETS-D5, ETS-D6 | |
310°C | |
50/60 Hz | |
270 mm | |
Stirring Hotplate | |
1 | |
3 Year | |
LED |