missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Rea-clean™ Rapid Cleaning Concentrate
For the cleaning of objects, tiles, fittings, floors and surfaces in all areas of use, particularly suitable for plastic surfaces.
Brand: Hirschmann™ 9790105
This item is not returnable.
View return policy
Description
- Environmentally friendly, as it is completely biologically degradable
- For spraying or wetting, simply wipe or rinse subsequently
- Also for severe dirt, grease and oil contamination
- Self-neutralizing, self-emulsifying and extremely grease-dissolving
- Very economical: 1 L concentrate produces up to 40 L working solution
- Only mildly alkaline, concentrate has a pH value of 10
- Phosphate-free
- Provided in a 5 L canister
Specifications
Rapid Cleaning Agent | |
Canister | |
Objects, tiles, floors, surfaces |
10 | |
Cleaning, disinfecting | |
5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction