Learn More
Thermo Scientific™ Reacti-Block™ Aluminum Blocks
Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.
£131.85 - £243.00
Product Code | Brand | Type | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Description | Price | Quantity & Availability | ||||
11527490
|
Thermo Scientific™
TS-18801 |
Reacti-Block A-1 | Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep) |
£197.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11557500
|
Thermo Scientific™
TS-18819 |
Reacti-Block V-1 | Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep) |
£161.06
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11547500
|
Thermo Scientific™
TS-18818 |
Reacti-Block U-1 | Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep) |
£142.75
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11537500
|
Thermo Scientific™
TS-18817 |
Reacti-Block T-1 | Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep) |
£243.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11527500
|
Thermo Scientific™
TS-18816 |
Reacti-Block S-1 | Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep) |
£144.11
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11517500
|
Thermo Scientific™
TS-18814 |
Reacti-Block Q-1 | Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep) |
£152.00
Each |
In Stock
Log in to see stock. |
||||
11507500
|
Thermo Scientific™
TS-18812 |
Reacti-Block L | Holds 16 x 0.1mL Reacti-Vials; 16 Holes (12mm diameter x 21mm deep) |
£144.11
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11597490
|
Thermo Scientific™
TS-18811 |
Reacti-Block M-1 | Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep) |
£148.71
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11587490
|
Thermo Scientific™
TS-18810 |
Reacti-Block K | Blank–No Holes (For Custom Drilling) 5.1cm Tall |
£131.85
Each |
In Stock
Log in to see stock. |
||||
11567490
|
Thermo Scientific™
TS-18807 |
Reacti-Block G | Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep) |
£152.34
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11557490
|
Thermo Scientific™
TS-18806 |
Reacti-Block F | Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep) |
£144.11
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11547490
|
Thermo Scientific™
TS-18803 |
Reacti-Block C-1 | Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep) |
£144.11
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11537490
|
Thermo Scientific™
TS-18802 |
Reacti-Block B-1 | Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep) |
£163.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15237518
|
Thermo Scientific™
TS-18804 |
Reacti-Block Z-1 | Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep) |
£136.00
Each |
In Stock
Log in to see stock. |
||||
Description
Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.
Specifications
Aluminum Alloy |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.