missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vap™ Evaporators

Add evaporation to the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module for derivatization or other small scale reactions.

£929.00 - £2795.00

Specifications

Product Type Evaporator
Temperature (Metric) Ambient +10° to 200°C
View More Specs

Products 2
Product Code Brand Ports For Use With Price Quantity & Availability  
Product Code Brand Ports For Use With Price Quantity & Availability  
11541064
View Documents Promotion Details
Thermo Scientific™
TS-18825
9-Ports Single-Block Reacti-Therm Modules
£929.00
Each
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
11551064
View Documents Promotion Details
Thermo Scientific™
TS-18826
27-Ports Triple-Block Reacti-Therm Modules
£2795.00
Each
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
Description

Description

Perform simple, efficient evaporation using Thermo Scientific Reacti-Vap Evaporators. This precision-machined gas manifold performs simultaneous or separate delivery of nonreactive pressurized gas to samples in the Thermo Scientific Reacti-Vap Therm module. The evaporator simply attaches to the Reacti-Therm module. The evaporating head tilts back for easy needle attachment and removal.

PTFE-coated needles are available for applications using strong acids. Each Reacti-Vap Needle has a Luer-Lok™ hub for leak-proof attachment to Reacti-Vap Evaporators. Needles are available in 4- and 6-inch lengths. Reacti-Vap PTFE-Coated Needles, made exclusively for use in Reacti-Vap Evaporators, are blunt-ended, 19-gauge, stainless steel needles that reduce cross-contamination and corrosion when evaporating solvents that contain strong acids.

Ideal applications
  • General sample incubation and evaporation in a variety of tube and vial sizes
  • Silylation, alkylation, and acylation derivatization reactions for GC sample preparation.
Reacti-Therm Sample Derivatization System

The complete derivatization system combines heating, stirring and evaporation in a versatile, modular system that is easily configured to your application. The system comprises (Sold Separately):

  • Reacti-Therm Heating/Stirring Module
  • Reacti-Vap Evaporator Module
  • Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
Specifications

Specifications

Evaporator
Ambient +10° to 200°C
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Reacti-Vap™ Evaporators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.