missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 06001149

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11502184

  • £186.00 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • With graduation
  • With laboratory flange LF
  • With groove
  • With flat or round bottom
  • Made of DURAN™ tubing
  • Other sizes on request
Specifications

Specifications

0.25 L
150 mm
Round
Duran Glass
1 Ea.
65 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers