missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Checkers Rebar Spikes Fasteners
Click to view available options
Material:
Galvanized Steel
Steel
Unit Size:
Each
Description
- 14 in./36 cm Rebar Spikes
- For use with the Easy Rider, Park-It or Safety Rider.
- Available in galvanized steel or steel.
Specifications
Specifications
| Length (English) | 14 in. |
| Length (Metric) | 36 cm |
| Material | Steel |
| Type | Rebar Spikes Fasteners |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction