missing translation for 'onlineSavingsMsg'
Learn More

Checkers Rebar Spikes Fasteners

Product Code. p-7227239
Click to view available options
Material:
Galvanized Steel
Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17772328

Brand: Checkers GNRS914000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Checkers 14 in. Rebar Spikes Fasteners for use with the Easy Rider, Park-It or Safety Rider.

  • 14 in./36 cm Rebar Spikes
  • For use with the Easy Rider, Park-It or Safety Rider.
  • Available in galvanized steel or steel.

Specifications

Length (English) 14 in.
Length (Metric) 36 cm
Material Steel
Type Rebar Spikes Fasteners
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.