missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica REC 10 Digital Ceramic Hot Plate

A digital heating plate with a 10-inch square ceramic plate provides high corrosion resistance, precise temperature control, and enhanced safety features. It is the ideal solution for laboratories requiring a large working surface.

Brand:  VELP Scientifica F20700693

Product Code. 30067452

  • £694.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • REC 10 Digital provides a 10 in. spacious plate for demanding heat tasks, ensuring great temperature homogeneity and optimum heat transfer
  • Designed to guarantee ease of use and excellent resistance to chemicals
  • Digital display for precise temperature settings up to 550°C
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
  • Accepts flasks of up to 25 L volume
  • Precise thermoregulation of the medium with Pt100/Pt1000 Probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
  • Designed for the longest lifespan and guaranteed by 3 years warranty with online product registration
Specifications

Specifications

Hotplate
5 L
Square
Ceramic
Ambient to 550°C
5 L
EU/UK
230 V
10 x 10 in.
Hotplate Only
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers