missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Banded Earplugs
27.60 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Product Type:
Banded Ear Plugs
Replacement ear tips
Description
- Provide reduced pressure and a comfortable seal
- Designed to fit behind-the-head or under-the-chin with minimal contact with clothing
- Flexible band design helps maintain a constant pressure, at a comfortable level, irrespective of head size
- Stylish banded hearing protector
- Innovative flexible band for optimum fit and superior comfort
Specifications
Color | Orange, Blue |
Quantity | 20/Pk. |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | Replacement ear tips |
Material | Polyurethane |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'