missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Receiving flask
For use with rotary evaporators
£65.02 - £213.00
Specifications
Description | Non-coated |
---|---|
Material | Borosilicate Glass |
Type | Evaporating Flask |
Neck Finish | S 35/20 |
Voltage | 115/230 VAC |
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
10137651
|
Heidolph Instruments
514-81000-00 |
100 mL | Non-coated |
£65.02
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
10259601
|
Heidolph Instruments
514-85000-00 |
2000 mL | Non-coated |
£119.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
10487051
|
Heidolph Instruments
514-87000-00 |
3000 mL | Non-coated |
£213.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
Description
- With S 35/20
- Part number 15-300-004-11: includes drain valves
- Included as a standard for all Hei-VAP Industrial models
Specifications
Non-coated | |
Evaporating Flask | |
115/230 VAC |
Borosilicate Glass | |
S 35/20 |