missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Receiving Flask with PUR Coating
Especially for use in rotary evaporators. Lenz Laborglasinstrumente™ Receiving Flask with PUR Coating are manufactured from durable DURAN™ glass.
£120.00 - £131.00
Specifications
Material | Duran Glass |
---|---|
Type | Receiving Flask |
For Use With (Equipment) | Rotary Evaporators |
Material (Coating) | PUR |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
12343443
|
Lenz Laborglasinstrumente™
03064058 |
500 mL |
£120.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
10355385
|
Lenz Laborglasinstrumente™
03064070 |
1000 mL |
£131.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
Description
- With spherical joint S 35
- With highly transparent PUR coating
- Autoclavable
- Available in a range of capacities
Specifications
Duran Glass | |
Receiving Flask | |
Rotary Evaporators | |
PUR |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Receiving Flask with PUR Coating