missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Rechargeable UV Lamp
£317.00 - £529.00
Specifications
Product Type | Rechargeable UV Lamp |
---|---|
Wattage | 6 W |
Dimensions (L x W x H) | 249 x 76 x 140 mm |
Height (Metric) | 140 mm |
Length (Metric) | 249 mm |
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
12005340
|
UVP
95-0181-02 |
365/254 nm |
£529.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11708241
|
UVP
95-0187-02 |
254 nm |
£317.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11798221
|
UVP
95-0186-02 |
365 nm |
£500.00
Each |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Rechargeable UV Lamp | |
249 x 76 x 140 mm | |
249 mm |
6 W | |
140 mm | |
76 mm |