missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Reciprocating Shaker

OHAUS™ Reciprocating Shaker designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results.

Brand:  Ohaus™ 30391830

2220.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15702199

  • £2305.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microprocessor control provides consistent uniform shaking while safely ramping to the set speed
  • Exceptional speed control, accuracy and durability
  • LED displays for speed and time
  • Calibration mode for speed
TRUSTED_SUSTAINABILITY
Specifications

Specifications

19 mm
20 to 300 rpm
CE, TUV
41.30 x 35.50 x 14.90 cm
14.9 cm
41.30 cm
Digital
Brushless DC Motor; Single Eccentric
1 sec. to 160 hr.
6.8 kg
230 V, 50/60 Hz, 2.5 A
27.9 x 33 cm
5.90 in.
16.30 in.
35.50 cm
SHRC0719DG
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ohaus™ Reciprocating Shaker > Dimensions (L x W x H): 41.3 x 35.5 x 14.9 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.