missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ Recirculating Air Filter System
For the safe capturing of escaping vapors at the point where they are released or produced.
Brand: Asecos™ 27144
Code : NEW
Additional Details : Weight : 17.00000kg
Description
- For under bench cabinets
- Especially designed for the pressure conditions and volumetric flows of safety storage cabinets with a small internal volume
- Can be installed on a wall bracket or in a convenient housing unit
- High flexibility in choosing the installation location
- Active personal protection through safe capture of harmful vapors with retention in the filter system
- Very low noise, approx.. 39 dB
- Housing made of powder coated sheet steel
- With multistage filter system and power cord
- Includes monitoring electronics for exhaust air and filter monitoring
- Optical and acoustic alarm including potential-free alarm contact
- Speed of 2200 rpm, volume flow of 25 m³/h
Specifications
Multistage filter system, power cord | |
Recirculating air filter system | |
210 mm | |
305 mm | |
Steel |
17 kg | |
Capture of harmful vapors | |
555 mm | |
Powder-coated | |
ATEX compliant |