missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Recirculating Chiller

Product Code. p-8014640
Click to view available options
Depth (Metric) Interior:
630 mm
840 mm
Capacity (Metric):
1.1 L
2.5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11496507

Brand: Grant Instruments™ RC1400G

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A choice of robust recirculating RC chillers delivering a constant flow of temperature-controlled liquid to provide powerful, regulated cooling at -10°C for many types of industrial machinery and scientific apparatus. Suitable for circulation through closed systems.

  • Temperature range -10°C to 60°C
  • Stability: ±0.25°C or ±0.5°C (model dependent)
  • Choice of models with different cooling power - from 1300 to 3000W
  • Efficient, reliable and cost-effective alternative to cooling with mains water
  • Digital controller for accurate and reproducible temperature setting
  • Inbuilt safety features protects the user, equipment and application from over temperature, under temperature and flow failure
  • Lockable wheels allow RC units to be easily moved
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2.5 L
Temperature Range -10°C to +60°C
Width (Metric) 490 mm
Height (Metric) 640 mm
Depth (Metric) Interior 840 mm
Voltage 120/230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.