missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ RC-200 Series Stuart Recirculating Cooler

This RC-200 Series Stuart Recirculating Cooler provides powerful cooling in a compact footprint.

Brand:  Cole-Parmer™ 12152-77

Additional Details : Weight : 28.00000kg

Product Code. 16354296

  • £3315.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Optimize accuracy with easy temperature offset calibration
  • Worry-free operation—visual safety alarm indicates overload
  • Easy to read current temperature readout on LED display
  • Reservoir capacity: 3 L
  • 3 year warranty
  • Previous part number SRC5

This reliable, easy-to-use recirculating cooler offers accurate and powerful cooling for an external device. Cooler can achieve temperatures down to -20°C, making it ideal for controlling equipment in temperature-sensitive applications.

Featuring convenient temperature regulation, the LED display features the current temperature, alarm indicator, and press button temperature set point control. An easy-to-use calibration function allows you to adjust the temperature display to match a traceable temperature standard.

Use the 9 mm ID hose barb inlet/outlet ports to connect to a variety of external equipment. A dedicated drain port allows for easy emptying and cleaning.

Note: Do not use water in cooler for low temperatures. Requires use of an antifreeze-type liquid such as ethylene glycol solution.

Please Note: Effective June 2022, the Stuart Recirculating Cooler Model number SRC5 has now been rebranded Cole-Parmer under Model number RC-200-3. All the same great features and specifications, just with a new and improved look.

Specifications

Specifications

0.8 gal.
450 Watts (at 10°C)
±2°
44.5 x 20.5 x 54.5 cm
3 L
9 L/min.
30°C
220 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers