missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Product Code. 11924838
Click to view available options
Flow Rate:
20 L/min.
22 L/min.
23 L/min.
28 L/min.
33 L/min.
40 L/min.
60 L/min.
80 L/min.
Capacity (Metric):
12 to 17 L
15 to 37 L
21 to 33 L
24 to 30 L
39 to 47 L
43 to 60 L
6 to 8 L
8 to 11 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11924838

Brand: Julabo™ 950002603P3H0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)

Specifications

Capacity (Metric) 21 to 33 L
Certifications/Compliance CE, Classification III (FL) according to DIN 12876-1
Cooling Capacity 0.9kW at -10°C, 1.5kW at 0°C, 2.5kW at 20°C (Medium Ethanol)
Flow Rate 33 L/min.
For Use With (Equipment) For industrial applications
Temperature Range 5°C to 40°C
Heating Capacity 1 kW
Max. Pressure 50.8 psi
Model SC2500w
Refrigerant R404A
Temperature Stability ±0.1°C
Length (Metric) 62 cm
Width (Metric) 49 cm
Height (Metric) 105 cm
Weight (Metric) 123 kg
Electrical Requirements 230 V 60 Hz 10 A
Voltage 230 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.