missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Julabo™ Recirculating Cooling Baths with Water Compressor
Klik for at se tilgængelige muligheder
Flow Rate:
20 L/min.
22 L/min.
23 L/min.
28 L/min.
33 L/min.
40 L/min.
60 L/min.
80 L/min.
Capacity (Metric):
12 to 17 L
15 to 37 L
21 to 33 L
24 to 30 L
39 to 47 L
43 to 60 L
6 to 8 L
8 to 11 L
Pakningsstørrelse:
Each
Beskrivelse
- Ergonomic design and easy operation
- Splashproof keypad with integrated mains switch
- Reliable microprocessor PID temperature control
- Filling level indicator
- Powerful immersion pumps, suitable for continuous operation
- Permissible temperature in return line +80°C
- Easy filling from the top with hinged protective lid
- Low liquid level protection with optical and audible alarm signal
- Integrated stainless steel bath tanks
- Removable venting grid for cleaning of the condenser
- Front drain
- No side vents
- RS232 interface for PC-connection
- IP class according to IEC 60529: 21
- Pressure indicator
- Adjustable bypass for pump pressure
- Water cooled
- Alarm output, potential-free change-over contact (max. 30 VA)
Tekniske data
Tekniske data
| Capacity (Metric) | 15 to 37 L |
| Certifications/Compliance | CE, IEC 60529: 21 |
| Cooling Capacity | 3kW at -20°C, 7kW at -10°C, 12kW at 0°C, 15kW at 10°C, 20kW at 20°C (Medium Etha |
| Flow Rate | 80 L/min. |
| For Use With (Equipment) | For environmentally friendly cooling |
| Temperature Range | 5°C to 40°C |
| Max. Pressure | 11.6 to 87 psi |
| Model | FLW20006 |
| Refrigerant | R404A |
| Temperature Stability | ±0.5°C |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion