missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

Brand:  Julabo™ 9676070

 View more versions of this product

Product Code. 11984838

  • £20510.00 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)
Specifications

Specifications

39 to 47 L
1.3kW at -20°C, 3.1kW at -10°C, 5.5kW at 0°C, 7kW at 10°C, 7.4kW at 20°C (Medium
For environmentally friendly cooling
7.2 to 87 psi
R404A
85 cm
148 cm
230/400 V 50/60 Hz 3 ph
50/60 Hz
CE, IEC 60529: 21
60 L/min.
5°C to 40°C
FLW7006
±0.5°C
78 cm
220 kg
230/400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers