missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

Brand:  Julabo™ 9601063

 View more versions of this product

Product Code. 15204373

  • £9825.00 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)
Specifications

Specifications

6 to 8 L
0.1kW at -10°C, 0.3kW at 5°C, 0.37kW at 10°C, 0.5kW at 20°C (Medium Ethanol)
For industrial applications
1.2 kW
FCW600S
±0.2°C
35 cm
44 kg
230 V
CE
22 L/min.
-10°C to +80°C
17.4 psi
R134A
54 cm
49 cm
230 V 60 Hz 8 A
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers