missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Teclu Natural Gas Bunsen Burner

An excellent solution for heating, sterilizing and combustion in the laboratory. R&L Enterprises™ Teclu Natural Gas Bunsen Burners are suitable for glass work and soldering.

Brand:  R&L Enterprises™ 4010/2

Product Code. 12862154

  • £88.25 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Constructed with a gas control needle valve
  • A specially designed conical mixing chamber is incorporated, which allows the burner to give off a very hot flame
  • Gas and air mixing is regulated by adjusting the knurled wheel below the tube
  • Constructed using a heavy pressure diecast base painted in a chemically resistant blue acrylic finish
  • Tested for flame quality and leakage priior to packing
Specifications

Specifications

Teclu Burner
13 mm
Glasswork and soldering
1 Ea.
Natural Gas, Methane
9 mm
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
R&L Enterprises™ Teclu Natural Gas Bunsen Burner > Height: 125mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.