missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rectangular Basket for Autoclaves
For use with HMT 260 FA/MA and HMT 230 FA/MA Autoclaves.
£96.70 - £106.35
Specifications
Autoclavable | Autoclavable |
---|---|
Product Type | Basket, Rectangular |
Material | Wire Mesh |
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15608835
|
Fisherbrand™
|
370 x 210 x 105 mm | HMT 260 FA/MA Tabletop Autoclaves |
£106.35
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15698825
|
Fisherbrand™
|
340 x 180 x 120 mm | HMT 230 FA/MA Tabletop Autoclaves |
£96.70
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Solid construction
- Wire mesh basket
- 370 x 210 x 105mm or 340 x 180 x 120mm
Specifications
Autoclavable | |
Basket, Rectangular | |
Wire Mesh |