missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular Black Airtight Box with Clear Lid
Rectangular Black Airtight Box with Clear Lid is suited for on-site catering and ideal as a reusable box for deposit systems, deliveries, or click and collect services.
£27.27 - £45.46
Specifications
Closure Type | Airtight Lid |
---|---|
Color | Black |
Material | HDPE |
Shape | Rectangular |
Product Type | Airtight Box |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17928651
|
Gilac™
G603241 |
0.4 L |
£27.27
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17978931
|
Gilac™
G603341 |
0.95 L |
£45.46
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Airtight box in packs of 10.
- Suited for on-site catering and ideal as a reusable box for deposit systems, deliveries, or click and collect services.
- Retains flavours and keeps odours out.
- The lid perfectly seals the box allowing it to be stacked.
- Clear lid for excellent visibility of contents.
- The matt black body adds an upscale touch to your containers.
- Available in various sizes to suit every need.
- Dimensions given for a single box.
Specifications
Airtight Lid | |
HDPE | |
Airtight Box |
Black | |
Rectangular | |
10 Pk. |