missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular HACCP Container with Lid
Click to view available options
Color:
Green
Red
White
Yellow
Capacity (Metric):
12 L
15 L
35 L
55 L
Unit Size:
Each
Description
- HACCP rectangular food container.
- For large storage volumes, lid can support the weight of heavy loads.
- Multipurpose container.
- Rewritable identification cartridge for inventory tracking.
- No gaps nor overlaps.
- Machine washable.
- Recessed handles for better handling.
- Stackable without lid.
- Compatible with all GILAC 4 and 6 wheel dollies.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | Red |
| Shape | Rectangular |
| Capacity (English) | 3.2 gal. |
| Capacity (Metric) | 12 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction