missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular HACCP Container and Lid 400 x 300
Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.
Brand: Gilac™ G119512
This item is not returnable.
View return policy
Description
- HACCP 400 x 300 rectangular food container
- For large storage volumes, lid can support the weight of heavy loads
- Multipurpose container
- Rewritable identification cartridge for inventory tracking
- No gaps nor overlaps
- Machine washable
- Recessed handles for better handling
- Stackable without lid
- Compatible with all GILAC 4 and 6 wheel dollies
Specifications
Food Bin | |
White | |
3.2 gal. | |
Food Contact Certified | |
-40°F to +194°F |
HDPE | |
Rectangular | |
12 L | |
Stackable | |
-40°C to +90°C |