missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rectangular Ice Pan, Maxi 9 L
Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans
£143.00
Specifications
Dimensions (L x W x H) | 40.6 x 31.8 x 11.4 cm |
---|---|
Quantity | 1 Ea. |
Capacity (Metric) | 9 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15582861
|
Corning™
432093 |
Green |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15592861
|
Corning™
432094 |
Blue |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15512871
|
Corning™
432096 |
Orange |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15502871
|
Corning™
432095 |
Red |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15522871
|
Corning™
432097 |
Lime Green |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15542871
|
Corning™
432099 |
Purple |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15532871
|
Corning™
432098 |
Pink |
£143.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Order Info
Comes as 1/case.
Specifications
40.6 x 31.8 x 11.4 cm | |
1 Ea. | |
9 L |