missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Caps

Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories. 

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

Product Code. 11547153

  • £29.15 / Pack of 100
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Bacti-Caps™  for test tubes without edge
  • Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
  • Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm 
  • The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
  • Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
  • Improved culture growth
  • Color coded
  • Controlled gas interchange
Specifications

Specifications

Culture Tube Closure
Red
Rimless Test Tubes
19 mm
100 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers