missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Laboratory Tubing

Provides flexibility, tear strength and resilience for general laboratory usage. Deutsch Neumann™ Laboratory Tubing is manufactured from red natural rubber.

Brand:  Deutsch Neumann™ 3011217

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15932921

  • £89.20 / 25m
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Durometer 50 Shore A
  • Good elastic memory
Specifications

Specifications

ISO 9001:2008
Natural Rubber
25 m
For Laboratory Use
12 mm
17 mm
2.5 mm
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers