missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ AG 140 Cover for Thermometers
Protection cover for thermometers, red
Brand: Ebro Electronic™ 1340-5005
Code : A0
Additional Details : Weight : 0.80000kg
Description
Thermometer with fold-back probeSpecifications
RoHS Directive 2011/65/EU | |
Protective cover for handheld devices, red | |
120 mm | |
0.04 kg | |
Protective Sleeve or Thermometer |
Single-use | |
50 mm | |
AG 140 | |
TFX 410 series, TFX 420 series, TFX 430 series, TFN 520 series, TFE 510 series, TFH 610, TFH 620 | |
80 mm |