missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red PTFE-Coated Screw Caps. GL45
Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Laboratory bottles and cans
Specifications
Specifications
Coating | PTFE |
Material | PTFE |
No. per Pack | 1 Each |
Quantity | 1 Each |
Thread Size (Metric) | 45 mm dia. |
Certifications/Compliance | DIN 168 |
Product Type | Screw Cap |
For Use With (Equipment) | Laboratory bottles and cans |
Closure Size | GL45 |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Red PTFE-Coated Screw Caps. GL45 >
Spot an opportunity for improvement?Share a Content Correction