missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Conical 2 Hole Stopper

Red rubber stoppers suitable for high temperatures and for use in combination with a flask, bottle, or tube

Brand:  Kartell™ 0384900

 View more versions of this product

Product Code. 10023111

  • £22.10 / Pack of 5
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of red rubber
  • Conical shape
  • Features two holes
  • For general purpose laboratory use
Specifications

Specifications

6mm
50mm
2
37 mm
Rubber
Conical
6mm
25/Pk.
Red
48 mm
Tapered Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Conical 2 Hole Stopper > Bottom Diameter: 37mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.