missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Rubber Bulb
Easy to grip. For use with a variety of applications.
£6.15
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Red |
Material | Rubber |
Number of Channels | 1 |
Type | Bulb |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Opening | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Opening | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||
11977984
|
Fisherbrand™
|
15 mL | 4 mm | 38 mm | 60 mm |
£6.15
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
Description
- Constructed of Natural Rubber
- Available in a variety of sizes
Specifications
Not Autoclavable | |
Rubber | |
Bulb |
Red | |
1 | |
Pipet and syringe |