missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Tubing, Heavy Wall

Highly resilient, heavy-wall red rubber tubing. Fisherbrand™ Red Rubber Tubing is suitable for vacuum use and the transfer of liquids, gases, and dilute acids.

Brand:  Fisherbrand™ FB50759

 View more versions of this product

Product Code. 11597562

  • £299.12 / 10m
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Higher resilience than most other polymers
  • Temperature range: -40°C to 70°C
  • Light and flexible, for transferring liquids, gases and dilute acids
  • Heavy wall recommended for vacuum use
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications

Specifications

8 mm
20 mm
6 mm
Red
Rubber
10 m
For transferring liquids, gases and dilute acids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Red Rubber Tubing, Heavy Wall > 8 x 20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.