missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Rubber Tubing, Medium Wall
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
3.2 mm
8.0 mm
9.5 mm
12.7 mm
Thickness (Metric):
1.5 mm
3.2 mm
Unit Size:
10m
Specifications
Specifications
| Diameter (Metric) Inner | 9.5 mm |
| Material | Rubber |
| Overall Length (Metric) | 10 m |
| Thickness (Metric) | 3.2 mm |
| For Use With (Application) | For transferring liquids, gases and dilute acids |
| Color | Red |
| Flexibility | Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction