missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Tubing, Medium Wall

A light and flexible tubing option for transferring liquids, gases and dilute acids.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11597043

  • £28.80 / 10m
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Higher resilience than most other polymers
  • Temperature range: −40° to +70°C
  • Light and flexible, for transferring liquids, gases and dilute acids
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications

Specifications

3.2 mm
10 m
For transferring liquids, gases and dilute acids
Flexible
Rubber
1.5 mm
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers