missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Silicon Rubber Tubing

Product Code. 10797121 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
10m

Product Code. 10797121

Only null left
Add to basket
Add to basket

Used in flow lines for fluids and gases in a variety of hydraulic, pneumatic, process.

  • High tear strength, resistance to ozone and ultraviolet radiation performance

Specifications

Diameter (Metric) Inner 4 mm
Material Silicone Rubber
Overall Length (Metric) 10 m
Color Red
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.