missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Reducing Connector
Cole Parmer Reducing Connector easily connects fluid paths without the use of tools. Just slip flexible tubing or hose onto the barb to create a secure seal.
Brand: Cole Parmer 41518-36
This item is not returnable.
View return policy
Description
Cole Parmer Reducing Connector easily connects fluid paths without the use of tools
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match unique applications
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Specifications
Hose Barb Reducer | |
1/8 in. | |
Polypropylene | |
6.35 mm | |
-13°C | |
1/4 in. Port 1, 1/8 in. Port 2 | |
66°C |
Not Autoclavable | |
3.175 mm | |
1/4 in. | |
9°F | |
10/Pk. | |
Flexible | |
180°F |