missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Reference™ 2, Mechanical Single-Channel Pipettes with Fixed Volume
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
2 mL
2.5 mL
Accuracy:
0.6
0.7
0.8
1.0
1.5
2.0
2.5
Color:
Blue
Dark Gray
Gray
Light Gray
Medium Gray
Red
Yellow
Precision:
0.012
0.015
0.025
0.075
0.2
0.3
0.35
0.4
0.6
1.2
1.5
3.0
6.0
missing translation for 'unitSize'
Each
Descrizione
Provides the most accurate results possible alongside robust, reliable handling and optimum user safety. Ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. Optimal choice when quality and reproducibility are essential.
Well Designed Pipet
- One button operating system lets users quickly move through their pipet tasks; users do not have to move the thumb from side to side to eject tips
- Ergonomic design for lower operating forces for aspiration/dispensing/tip ejection; limits strain on the user
- Spring loaded tip cone allows simple, quick tip ejection with active aerosol reduction; improves safety and user reproducibility
- Color coded/ volume labeled for quick identification of the volume size/ tip size
- High precision and accuracy provides reliable pipetting results
- Customizable labeling area
- Volume lock: a quick and secure setting prevents accidental changes and with an always visible 4 digit display, provides increased security is provided for the most stringent lab environments
- Secondary user adjustment offers the most accurate transfer of liquids different than water without the need for a full calibration
- 4-digit display shows the exact volume setting and is clearly visible from every angle
- Ergonomic Design
- Round upper part makes it possible to work in every position
- To avoid accidental tip ejections, clear haptic feedback is felt after the blowout step
Well Built Instrument
- Unique surface: few rough edges, smooth surface for comfortable working and simple cleaning
- Sturdy upper handle guarantees long service life and increased robustness
- Movable parts and external edges made from stainless steel equip the pipette with outstanding robustness at potential impact sites and for internal components
- The quick connect lower part enables easy cleaning and maintenance of your pipet
- Fully autoclavable
- Serial number is printed on multiple components of the pipette
- Internal RFID technology: contains all relevant pipette data and TrackIT software from Eppendorf for simple identification and documentation of each pipette in the lab
Specifica
Specifica
| Accuracy | 0.7 |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Number of Channels | 1 |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 50 μL |
| Precision | 0.35 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto