missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Reference™ 2, Mechanical Multi-Channel Pipette
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Number of Channels:
8
12
Color:
Medium Gray
Orange
Yellow
Increments:
0.01 μL
0.1 μL
0.2 μL
Förpackningsstorlek
Each
Beskrivelse
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Color | Medium Gray |
| For Use With | Pipette Tip 20 μL |
| Number of Channels | 12 |
| Product Line | Reference 2 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 0.5 to 10 μL |
| For Use With (Equipment) | For use with 20 μL pipette tips |
| Includes | epT.I.P.S.™ Box 2.0 with 96 Tips |
| Increments | 0.01 μL |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion