Learn More
Eppendorf™ Reference™ 2, Mechanical Multi-Channel Pipette

Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.
Brand: Eppendorf™ 4926000034
901.99 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment

Specifications
Autoclavable | |
Pipette Tip 200 μL | |
Reference 2 | |
10 to 100 μL | |
epT.I.P.S.™ Box 2.0 with 96 Tips |
Yellow | |
8 | |
Variable Volume Pipette | |
For use with 200 μL pipette tips | |
0.1 μL |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.