missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Reference Line Weight Set
Reference Line weights are the first choice for primary mass standards, supplied with a first-class finish featuring a high-gloss polish and corrosion-resistant surfaces.
Brand: Sartorius™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Non-magnetizable
- Supplied with gloves, tweezers and a brush in a high-quality wooden case
- E2 weights made of special stainless steel with a density of 8,000 kg/m³
- F1 weights made of special stainless steel with a density of 7,950 kg/m³
- With DAkkS calibration certificate
Specifications
Reference Line Weight Set | |
OIML Class E2 | |
Wood | |
7,950 kg/m³ |
DAkkS | |
Special Stainless Steel | |
1 mg to 100 g | |
Complies with OIML R111-1 |