missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Reference Line Weights
Shop All Sartorius Products
Click to view available options
Weight (Metric):
500 mg
Unit Size:
Each
Description
- Non-magnetizable
- E2 weights made of special stainless steel with a density of 8,000 kg/m³
- F1 weights made of special stainless steel with a density of 7,950 kg/m³
- With DAkkS calibration certificate
Specifications
Specifications
| Product Type | Reference Line Weight |
| Certifications/Compliance | DAkkS calibration certificate |
| Classification | F1 |
| Material | Stainless Steel |
| Weight (Metric) | 500 mg |
| Density | 7,950 kg/m³ |
| For Use With (Application) | Primary mass standards |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction