missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Refillable Racks for Eclipse™ Refill Tips

Click to view available options
Holds:
Pipette Tips (10 μL)
Pipette Tips (10 to 1250 μL)
Pipette Tips (10 to 250 μL)
Pipette Tips (100 to 1250 μL)
Pipette Tips (1000 to 1250 μL)
Color:
Assorted
Purple
Teal
Unit Size:
Pack of 10
Pack of 12
Pack of 6
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- For use with Eclipse™ pipette tip refills
- Holds one refill platform of 96 tips
- Autoclavable
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
| Product Type | Refillable |
| Autoclavable | Autoclavable |
| Color | Purple |
| Holds | Pipette Tips (100 to 1250 μL) |
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | Liquid Handling |
| No. per Pack | 6/Pk. |
| Quantity | 6 Racks/Pk., 8 Pk./Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction